Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vane Pump, 9 gpm at 1200 rpm and 100 psi

  • Mfr # 358357-3

  • Zoro # G3004298


product price: $1,106.99
/ea
Free Shipping & Returns

Key Features

Displacement
1.81 cu in/rev
Shaft Size
1 in
Shaft Style
Keyed
Mount Type
SAE A 2 Bolt Flange
Max. Pressure
2,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358357-3
Zoro #
G3004298
UPC #
-
Country of Origin
United States

Dimensions

Shaft Size
1 in
Overall Height
4.8 in
Discharge Connection Size
3/4 in
Overall Width
5.1 in
Media Intake Connection Size
1 1/4 in
Shaft Outer Diameter
1 in
Overall Length
7.8 in

Details

Displacement
1.81 cu in/rev
Shaft Style
Keyed
Mount Type
SAE A 2 Bolt Flange
Max. Pressure
2,500 psi
Min. RPM
600 RPM
Max. RPM
1,800 RPM
Port Location
Inline With Inlet
Application
Lifts, Mobile Equipment, Power Units
Item
Single Vane Pump
Outlet Port
3/4"-16 Straight Thread
Inlet Port
1.25 in NPT
Shaft Rotation
Right
Flow Rate
9 gpm @ 1200 rpm and 100 psi
Rotation
CW
Motor Speed - Minimum
1,800 RPM
Displacement per Revolution
1.81 cu in/rev
Discharge Connection Type
NPT
Flow Rate - Maximum
9 gpm
Media Intake Connection Type
NPT
Operating Pressure - Maximum
172 bar
Seal Type
Lip
Motor Speed - Maximum
1,800 RPM
Housing Material
Cast Iron
Shaft Type
Keyed
Seal Material
Buna-N

Description

Single Vane Pump, Flow Rate - Maximum 9 gpm, Displacement per Revolution 1.81 cu in/rev, Media Intake Connection Size 1 1/4 in, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Rotation CW, Mounting Type SAE A 2 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 172 bar, Housing Material Cast Iron, Media Intake Connection Type NPT, Motor Speed - Minimum 1,800 RPM, Overall Height 4.8 in, Overall Length 7.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.