Perforated Mark-It Tape, Caution Radioactive Material, 1 x 1/2 Inches, 180 Foot Roll

  • Mfr # 140060

  • Zoro # G416459246


product price:  $36.29
/ea

Key Features

Type
Labels and Tape
Length
180 ft
Height
0.5 in
Application
Radioactive Hazard Warning
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140060
Zoro #
G416459246
UPC #
-
Country of Origin
Unknown

Dimensions

Length
180 ft
Height
0.5 in
Width
1 in

Details

Type
Labels and Tape
Application
Radioactive Hazard Warning
Color
Yellow / Red
Material
Durable, High-Adhesion Material
Item
Tape

Description

High-visibility, self-adhesive labels and tape designed for effective safety and hazard communication. Radiation Safety items feature a radiation yellow and magenta color scheme, ensuring clear identification of hazardous areas, radioactive materials, and restricted zones. Made with durable, high-adhesion materials, they securely stick to metal, plastic, and glass. Roll: 180 Feet Image: 1 x 1/2 InchesShipping Weight: 0.25 lbsShipping Dimensions: 5.00 x 5.00 x 0.25Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products