
Rubber Pole Base - 7/8in
Mfr # PB 78 RBS
Zoro # G916307641
product price: $10.99
/eaKey Features
Length
4.88 in
Material
Rubber
Depth
3.38 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB 78 RBS
Zoro #
G916307641
UPC #
812599020662
Country of Origin
United States
Dimensions
Length
4.88 in
Depth
3.38 in
Details
Material
Rubber
Color
Black
Description
This pole base makes installing your boat cover quick and easy. With the ability to swivel and hold the pole in place, you no longer have to climb in and out of your boat as you install your cover. The thermoplastic rubber gives the pad a firm grip, it's large base protects your flooring from damage caused by standard crutch tips and helps disperse the poles weight. Unlike our Pole Base w/support pole, this unique four-piece design with locking wing nut ensures that this base will never end up at the bottom of lake. to fit on Vico Marine's support poles only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.