Zoro Homepage

X59A-2 PBR Single-Cam Cover Support Pole - Adjustable 34in-59in

  • Mfr # XP59A-2 PBR

  • Zoro # G916559736


product price: $21.45
/ea

Key Features

Color
Silver
Depth
4.88 in
Material
Aluminum
Length
35.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP59A-2 PBR
Zoro #
G916559736
UPC #
812599021379
Country of Origin
United States

Dimensions

Depth
4.88 in
Length
35.25 in

Details

Color
Silver
Material
Aluminum

Description

Our telescoping cam lock support poles have die cast collars and stainless steel components, allowing them to hold a staggering 170 lbs.; that is over twice the weight of standard thumbscrew mooring poles. The aluminum tubing is light weight, anodized, and heat treated to make sure it can withstand any climate, and with the added strength of a ribbed profile this pole is designed to last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.