Zoro Homepage

X70A-2 PBR Single-Cam Cover Support Pole - Adjustable 39in-70in

  • Mfr # XP70A-2 TIP PBR

  • Zoro # G016559704


product price: $22.29
/ea

Key Features

Color
Silver
Length
40.25 in
Depth
4.88 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP70A-2 TIP PBR
Zoro #
G016559704
UPC #
812599021515
Country of Origin
United States

Dimensions

Length
40.25 in
Depth
4.88 in

Details

Color
Silver
Material
Aluminum

Description

Our telescoping cam lock support poles have die cast collars and stainless steel components. This allows them to hold a staggering 170 lbs. That is over twice the weight of standard thumbscrew mooring poles. The aluminum tubing is lightweight, anodized, and heat treated to make sure it can withstand any climate, and with the added strength of a ribbed profile this pole is designed to last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.