Shop VICO PLASTICS
See all product information
Create Account
Boat Vent II
- Mfr # BV2-BLK
- Zoro # G624011816
product price:Â
$
21.79
/ea
Key Features
Height
2.6 in
Color
Black
Length
7.9 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BV2-BLK
- Zoro #
- G624011816
- UPC #
- 812599020006
- Country of Origin
- Unknown
- Color
- Black
Dimensions
- Height
- 2.6 in
- Length
- 7.9 in
- Width
- 7 in
Description
Protect your investment with the fast and easy to install BoatVent II. The BoatVent II can be added to any custom or semi custom marine cover. Made with the latest UV inhibited polymers you can be sure it will withstand the elements. This remarkable devise prolongs the life of your boats upholstery by venting the enclosed space of the warm, moist air. BoatVent II helps prevent mold, mildew, and bacteria from growing under your cover, and causing irreversible damage to your boat's interior. When combined with our cam-lock support pole, the added support of proper tenting will shed rain or snow, prohibiting pools and stagnant water from destroying your cover. This combination has become the standard for preventative care in the industry, and is a must for all boat owners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.