Shop VICTOR TECHNOLOGY
See all product information
Create Account
12-Digit Desktop Calculator, White
- Mfr # VCT6400
- Zoro # G902498469
product price:Â
$
28.15
/ea
Key Features
Color
White
Display
LCD
Mount Type
Desktop Mount
Depth
7 in
Functions
Check, Correct, Decimal, Rounding, Percent, Constant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCT6400
- Zoro #
- G902498469
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Display
- LCD
- Mount Type
- Desktop Mount
- Functions
- Check, Correct, Decimal, Rounding, Percent, Constant
- Power Supply
- Battery/Solar
- Item
- Simple Calculator
- Buttons
- Backspace, Percent
- Characteristics
- Large Display, Dual Power, Tilt Display, 3-Key Memory, Automatic Power Down, Battery Backup, Independent Memory
- Display Digits
- 12
Dimensions
- Depth
- 7 in
- Height
- 2 in
- Width
- 4.3 in
Description
12-digit desktop calculator with sleek white design and silver accents is perfect for the modern office. Large tilt LCD provides easy viewing. Check and Correct function lets you scroll through and modify your entries. Other functions include selectable decimal and rounding switches, percent key, automatic constants, backspace key, three-key independent memory and automatic power down. Hybrid power runs on solar power with battery backup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.