Roller, Calc, Red/Blk Ink
- Mfr # IR40T
- Zoro # G7487238
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Color
Black; Red
Overall Depth
1 1/4 in
Compatible Brand
Aurora, Canon, Casio, Innovera, Sharp, Texas Instrument, Victor
Compatible Manufacturer Part Number
Victor 1205-4, Victor 1208-2, Victor 1212-3A, Victor 1225-3A
Product Type
Ink Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IR40T
- Zoro #
- G7487238
- UPC #
- -
- Country of Origin
- China
- Item
- Ink Roller
- Color
- Black; Red
- Compatible Brand
- Aurora, Canon, Casio, Innovera, Sharp, Texas Instrument, Victor
- Compatible Manufacturer Part Number
- Victor 1205-4, Victor 1208-2, Victor 1212-3A, Victor 1225-3A
- Product Type
- Ink Roller
Dimensions
- Overall Depth
- 1 1/4 in
- Overall Height
- 1/4 in
- Overall Width
- 1 in
Description
Ink Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.