Shop VICTOR TECHNOLOGY
See all product information
Create Account
12/10-Digit Calculator, Thermal Printing, 7-3/4"x10"x2-1/2"
- Mfr # VCT1310
- Zoro # G002498819
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Print Speed
9 lps
Power Supply
AC Supply
Display
LED
Color
White
Length
9-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCT1310
- Zoro #
- G002498819
- UPC #
- 14751013103
- Country of Origin
- Malaysia
- Print Speed
- 9 lps
- Power Supply
- AC Supply
- Display
- LED
- Color
- White
- Item
- Printing Calculator
- Characteristics
- Date, Clock, Independent Memory
- Display Digits
- 12
- Buttons
- Cost Key, Sell Key, Margin Key, (2) Tax Key, (4) Independent Memory Key, Backspace Key, Date/Non-Add Key, Percent Key, Change Sign Key
- Functions
- Cost-Sell-Margin, Grand Total, Percentage, Tax Calculation
- Print Type
- Thermal
- Print Color
- Black
Dimensions
- Length
- 9-1/2 in
- Height
- 7-1/2 in
- Width
- 2.2 in
Description
Thermal printing calculator delivers extra-large print that is 2.5 times standard print size when the LCD is set on 10-digit display. Calculator generates standard print size when switched to the 12-digit display. Two-color backlit display only switches from 10-digit to 12-digit. Digits turn red with negative numbers and green for positive numbers. Calculator prints 6.0 lines per second in both sizes. Functions include cost/sell/margin, two independent tax keys, item count, grand total, time/date and three-key independent memory. Calculator runs on AC power only.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.