Shop VICTOR
Create Account
7798705 1.75 lbs Snake-A-Way Animal Repellent Granules for Snakes
- Mfr # 7798705
- Zoro # G804108824
product price:Â
$
44.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7798705
- Zoro #
- G804108824
- UPC #
- 72868036309
- Country of Origin
- United States
Description
Features
- Outdoor use
- Ready to use
- Granules form
- EPA-registered granules repel poisonous and non-poisonous snakes
- Apply granules around the perimeter of area you want to protect
- Product Form: Granules
- Animal Type: Snakes
- Container Size: 1.75 lbs
- Safe for Pets: No
- Safe for Edibles: No
- Ready to Use: Yes
- Country of Origin: United States
- Weight: 1.96 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.