Zoro Homepage

Acetylene Cutting Tip

  • Mfr # 0330-0006

  • Zoro # G0907697


product price: $21.39
/ea

Key Features

Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Size
1-101-2
Gas Service
Oxygen and Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330-0006
Zoro #
G0907697
UPC #
716352116633
Country of Origin
Mexico

Dimensions

Size
1-101-2
Tip Size
2
Steel Thickness
1 in to 1 1/2 in
Maximum Cutting Thickness
1 1/2 in
Minimum Cutting Thickness
1 in
Kerf Width
0.09 in

Details

Item
Cutting Tip
Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Gas Service
Oxygen and Acetylene
Application
Fabrication, Repair and Maintenance
Oxygen Pressure
40 to 45 psig
Tip Type
GPP
Fuel Pressure
3 to 7 psig
Type
1 Piece
Cuts To (In.)
1"
Acetylene Flow
12 to 18 scfh
Acetylene Pressure
3 to 7 psig
Oxygen Flow
150 to 160 scfh
Tip Series
1-101
Compatible Manufacturer
Victor
Compatible Torch Manufacturer Part Number
Pressure Rating (Fuel)
3 to 7 psig (Acetylene)
Pressure Rating (Oxygen)
4 to 12 psig (Preheat), 40 to 45 psig (Cutting)
Oxygen Flow Rate
13 to 20 scfh (Preheat), 150 to 160 scfh (Cutting)
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
For Torch Type
Handheld, Machine
Minimum Cutting Speed
13 in/min
Tip Design
One Piece
Fuel Flow Rate
12 to 18 scfh (Acetylene)
Compatible Fuel Type
Acetylene
Maximum Cutting Speed
17 in/min
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 2, Tip Design One Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.