Zoro Homepage

Acetylene Cutting Tip

  • Mfr # 0331-0015

  • Zoro # G2195383


product price: $22.55
/ea

Key Features

Series
3 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 3 Series Cutting Tips
Flame Type
Light to Medium Preheat
Size
3-101-2
Gas Service
Oxygen and Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331-0015
Zoro #
G2195383
UPC #
716352034647
Country of Origin
Mexico

Dimensions

Size
3-101-2
Tip Size
2
Steel Thickness
1 in to 1 1/2 in
Minimum Cutting Thickness
1 in
Maximum Cutting Thickness
1 1/2 in
Kerf Width
0.09 in

Details

Item
Cutting Tip
Series
3 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 3 Series Cutting Tips
Flame Type
Light to Medium Preheat
Gas Service
Oxygen and Acetylene
Application
Fabrication, Repair and Maintenance
Oxygen Pressure
35 to 40 psig
Tip Type
GPP
Fuel Pressure
3 to 7 psig
Oxygen Flow
140 to 150 scfh
Type
1 Piece
Acetylene Flow
10 to 16 scfh
Cuts To (In.)
1"
Acetylene Pressure
3 to 6 psig
Tip Series
3-101
Compatible Fuel Type
Acetylene
Tip Design
One Piece
Pressure Rating (Oxygen)
35 to 45 psig (Cutting), 4 to 12 psig (Preheat)
Compatible Cutting Attachment
CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3
For Torch Type
Handheld, Machine
Compatible Manufacturer
Victor
Fuel Flow Rate
10 to 18 scfh (Acetylene)
Maximum Cutting Speed
19 in/min
Pressure Rating (Fuel)
3 to 6 psig (Acetylene)
Minimum Cutting Speed
13 in/min
Oxygen Flow Rate
11 to 20 scfh (Preheat), 140 to 160 scfh (Cutting)

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 3-101, Tip Size 2, Tip Design One Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance, Flame Type Light to Medium Preheat, Fuel Flow Rate 10 to 18 scfh (Acetylene), Kerf Width 0.09 in, Maximum Cutting Speed 19 in/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.