Victor Technology
Adjustable Stand-Up Desk Converter, 12" to 16-3/4"H, Holds 40 Lb.
Mfr # DC200
Zoro # G9752425
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 12 in to 16 3/4 in
- Width 28 in
- For Use With Keyboards, Monitors, Mouse, Telephones
- Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (CH-27)
- ALTRONIX 2A Power Supply 120VAC 60Hz Input to Single Class 2 (EFLOW3NX)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replaces Forklift Pallet Jack Mobile Home RV (ML110-1216)
- NEXTGEN MECS-BLK-001 Mobo Chair Mount Ergo Keyboard And Mouse Tray System (NE572242)
- STANLEY Full Motion TV Wall Mount, 13" to 37" Screen, 40 lb. Capacity (TMX-102FM)
- PEERLESS Flat Panel TV Stand/Cart, 35" to 65" Screen (SR560M)
- LEGRAND Flat Screen Wall Box, Wall-Mount, Steel (EFSB2)
- MOUNT-IT Dual Monitor Desk Mount for 13"-27" Monitors (MI-1752)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 48 in. Up to 77 lbs (FSA22)
- PEERLESS Dual Desk Monitor Arm, 30" Monitors, 40 lb. Capacity (LCT620AD)
- STORM SHELL Weatherproof Outdoor Sound Bar Enclosure (SS-SB)
- Victor Technology TV Mounts & Stands