This item is Discontinued.

Victor Allen Victor Allen's Coffee 100% Colombian, Medium Roast, 42 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers, PK42 FG014581

This item is Discontinued.

Victor Allen

Victor Allen's Coffee 100% Colombian, Medium Roast, 42 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers, PK42 (Discontinued)

Mfr # FG014581
Zoro # G2700681
UPC # 036069939968
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG014581
Zoro #
G2700681
UPC #
036069939968
Country of Origin
United States

Dimensions

Length
7.875
Size
42
Height
6.313
Width
7.875

Details

Net Weight
0.93
For Use With
Single Serve Brewing Systems

Description

Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.