This item is Discontinued.

Victor Allen Victor Allen's Coffee Autumn Favorites Variety Pack, Medium Roast, 96 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers FG014855RV

This item is Discontinued.

Victor Allen

Victor Allen's Coffee Autumn Favorites Variety Pack, Medium Roast, 96 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (Discontinued)

Mfr # FG014855RV
Zoro # G2700121
UPC # 36069943439
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG014855RV
Zoro #
G2700121
UPC #
36069943439
Country of Origin
United States

Dimensions

Width
15.75
Size
96
Length
8
Height
6.5
Depth
15.75

Details

Net Weight
2.04
For Use With
Single Serve Brewing Systems

Description

Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time. Autumn Favorites VP (Cinnamon Bun 24, Pecan Pie 24, Pumpkin Spice 24, Apple Crumb 24)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.