Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Plasma Cutting System, 1/2 In

  • Mfr # PT-Cut Master A-80

  • Zoro # G8455212


product price: $6,482.99
/ea
Free Shipping & Returns

Key Features

Rated Output
80 A
Input Voltage
220 V AC
Cutting Capacity (In.)
1/2 in
Cable Length (Ft.)
35
Series
Cutmaster A80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-Cut Master A-80
Zoro #
G8455212
UPC #
19907415336
Country of Origin
United States

Dimensions

Cable Length (Ft.)
35
Overall Width (In.)
13 in
Overall Depth (In.)
31 in
Overall Height (In.)
21 in
Cutting Cable Length
35 ft
Overall Width
13 in
Ground Cord Length
35 ft
Overall Depth
31 in
Power Cord Length
35 ft
Overall Height
21 in

Details

Item
Plasma Cutter
Rated Output
80 A
Input Voltage
220 V AC
Cutting Capacity (In.)
1/2 in
Series
Cutmaster A80
Input (Amps)
112/102/51
Design
Electronic
Includes
Automated Torch, Starter Kit
PSI
75
Application
1-1/4 in Maximum Edge Start Cut, Metal Cutting
Maximum Pressure - Air Compressor
75 psi
Cutting Configuration
Plasma Cutting
Plasma Gas Type
Air
Welding Processes
Plasma Cutting
Maximum Output Current
100 A
Phase
Single-Phase

Description

Plasma Cutter, Cutting Configuration Plasma Cutting, Input Voltage 220 V AC, Phase Single-Phase, Maximum Output Current 100 A, Welding Processes Plasma Cutting, Cutting Cable Length 35 ft, Ground Cord Length 35 ft, Includes Automated Torch, Starter Kit, Maximum Pressure - Air Compressor 75 psi, Overall Depth 31 in, Overall Height 21 in, Overall Width 13 in, Plasma Gas Type Air, Power Cord Length 35 ft, Series Cutmaster A80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.