Zoro Homepage

Balance Board, Steppie Soft Top

  • Mfr # ST590

  • Zoro # G4370928


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
PU Plastic
Width
22-1/8"
Length
14-1/4"
Height
0.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST590
Zoro #
G4370928
UPC #
-
Country of Origin
China

Dimensions

Width
22-1/8"
Length
14-1/4"
Height
0.1"

Details

Item
Steppie Soft Top Standing Desk Mat
Color
Gray
Material
PU Plastic
Features
Non-slip, Massage, Portable, Anti-fatigue, Comfortable

Description

Balance Board,Steppie Soft Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.