Zoro Homepage

Black Box Choker Loop Animal Trap For Gophers

  • Mfr # M0626

  • Zoro # G516139093


product price: $21.99
/ea

Key Features

Used For
Mole/Gopher Traps - Baits
Overall Height
6.9 in
Overall Width
7.05 in
Overall Length
4.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0626
Zoro #
G516139093
UPC #
72868006265
Country of Origin
Hong Kong

Dimensions

Overall Height
6.9 in
Overall Width
7.05 in
Overall Length
4.55 in

Details

Used For
Mole/Gopher Traps - Baits
Item
Rodent & Animal Control

Description

Number in Package: 1, Product Type: Animal Trap, Safe for Pets: Yes, Sub Brand: Black Box, Trap Type: Kill Trap, Brand Name: Victor, , Animal Type: Gophers, Depth: 4.4, Height: 7, Width: 7, Indoor or Outdoor: Outdoor, Disposable or Reusable: Reusable, Tra

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.