Brazing Nozzle
Mfr # 0387-0039
Zoro # G1895135
product price: $67.39
/eaKey Features
Compatible Gas Type
Acetylene
Flame Type
Brazing Long Cone
For Use With
Turbotorch - 0386-0311, 0382-0127 Or Grainger - 5GEJ9, 5KJ44
Series
J Series
Application
Brazing, Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0387-0039
Zoro #
G1895135
UPC #
716352156165
Country of Origin
Mexico
Dimensions
Tip Size
00
Details
Item
Brazing Nozzle
Compatible Gas Type
Acetylene
Flame Type
Brazing Long Cone
For Use With
Turbotorch - 0386-0311, 0382-0127 Or Grainger - 5GEJ9, 5KJ44
Series
J Series
Application
Brazing, Welding
Tip Series
W-J
Tip Angle
65 Degrees
Compatible Torch Series
J
Maximum Brazing Capacity
3/4 in
Fuel Pressure Rating (Maximum)
5 psig
Oxygen Pressure Rating (Minimum)
3 psig
Oxygen Pressure Rating (Maximum)
5 psig
Fuel Pressure Rating (Minimum)
3 psig
Compatible Manufacturer
Victor
Minimum Oxygen Flow Rate
4 scfh
Minimum Brazing Capacity
1/8 in
Maximum Oxygen Flow Rate
6 scfh
Tip Design
One Piece
Compatible Torch Manufacturer Part Number
J-28, J-40
Regulator Series
J Series
Body Material
Brass/Copper
Description
Brazing Nozzle, Compatible Fuel Type Acetylene, Tip Series W-J, Compatible Torch Series J, Tip Size 00, Minimum Brazing Capacity 1/8 in, Maximum Brazing Capacity 3/4 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 5GEJ9, 5KJ44, Compatible Torch Manufacturer Part Number J-28, J-40, Flame Type Brazing Long Cone, Fuel Pressure Rating (Maximum) 5 psig, Fuel Pressure Rating (Minimum) 3 psig, Maximum Oxygen Flow Rate 6 scfh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.