Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brazing Nozzle

  • Mfr # 0387-0041

  • Zoro # G1553036


product price: $61.69
/ea

Key Features

Compatible Gas Type
Acetylene
Size
1
Acetylene Flow
3 to 6 scfh
Flame Type
Brazing Long Cone
Oxygen Flow
4 to 6 scfh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0387-0041
Zoro #
G1553036
UPC #
716352156189
Country of Origin
Mexico

Dimensions

Size
1
Tip Size
1

Details

Item
Brazing Nozzle
Compatible Gas Type
Acetylene
Acetylene Flow
3 to 6 scfh
Flame Type
Brazing Long Cone
Oxygen Flow
4 to 6 scfh
Silver Solder Tube
1/4" to 1-1/4" or 6mm to 31mm
For Use With
Turbotorch - 0386-0311, 0382-0127 Or Grainger - 5GEJ9, 5KJ44
Type
Oxy-Acetylene
Soft Solder Tube Cap.
1/4" to 1-1/4" or 6mm to 31mm
Series
J Series
Acetylene Pressure
3 to 5 psig
Oxygen Pressure
3 to 5 psig
Application
Brazing, Welding
Tip Series
W-J
Maximum Oxygen Flow Rate
6 scfh
Compatible Manufacturer
Victor
Maximum Brazing Capacity
1 1/4 in
Tip Angle
65 Degrees
Compatible Torch Series
J
Minimum Brazing Capacity
1/4 in
Oxygen Pressure Rating (Minimum)
3 psig
Compatible Torch Manufacturer Part Number
J-28, J-40
Oxygen Pressure Rating (Maximum)
5 psig
Fuel Pressure Rating (Maximum)
5 psig
Minimum Oxygen Flow Rate
4 scfh
Tip Design
One Piece
Fuel Pressure Rating (Minimum)
3 psig
Regulator Series
J Series
Body Material
Brass/Copper

Description

Brazing Nozzle, Compatible Fuel Type Acetylene, Tip Series W-J, Compatible Torch Series J, Tip Size 1, Minimum Brazing Capacity 1/4 in, Maximum Brazing Capacity 1 1/4 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 5GEJ9, 5KJ44, Compatible Torch Manufacturer Part Number J-28, J-40, Flame Type Brazing Long Cone, Fuel Pressure Rating (Maximum) 5 psig, Fuel Pressure Rating (Minimum) 3 psig, Maximum Oxygen Flow Rate 6 scfh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.