Zoro Homepage

CA1352 Cutting Attachment

  • Mfr # 0381-0421

  • Zoro # G6843995


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Any Fuel gas
Cuts Up To
6 in
Head Angle
180 Degrees
Length
8 in
For Use With
Victor 100 Series Welding Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0381-0421
Zoro #
G6843995
UPC #
716352115735
Country of Origin
Mexico

Dimensions

Length
8 in
Overall Length
8 in
Maximum Cutting Thickness
6 in

Details

Item
Cutting Attachment
Gas Service
Any Fuel gas
Cuts Up To
6 in
Head Angle
180 Degrees
For Use With
Victor 100 Series Welding Handle
Material
Stainless Steel/Brass
Tip Type
Cutting
Tip Series
3 Series
Features
Die-Forged Brass Head, Spiral Mixer Blends Oxygen and Fuel, Smooth Cutting Valve (pull Type), Stainless Steel Tubes, Brass Coupling Nut and Double "o" Ring Tapered Seal Gives Quick Gas-tight Seal without a Tightening Wrench.
Duty Rating
Medium/Standard Duty
Torch Handle
All Victor Style 100 Series
Series
Victor 1350 Series
Weight
13 oz
Compatible Torch Handle Manufacturer Part Number
100FC
Body Material
Stainless Steel/Brass
Cutting Attachment Series
CA 1352
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Torch Style
Victor
Compatible Cutting Tip Series
3-101, 3-118, 3-318MP, 3-GPN, 3-GPP

Description

Cutting Attachment, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series CA 1352, Head Angle 180 Degrees , Overall Length 8 in, Maximum Cutting Thickness 6 in, Weight 13 oz, Torch Style Victor, Compatible Cutting Tip Series 3-101, 3-118, 3-318MP, 3-GPN, 3-GPP, Compatible Torch Handle Manufacturer Part Number 100FC, Body Material Stainless Steel/Brass, Compatible Torch Grainger Part Number 2CZV7, Duty Rating Medium/Standard Duty

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.