Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catch & Hold Small Multiple Catch Animal Trap For Mice

  • Mfr # M335

  • Zoro # G116138953


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Used For
Mouse/Rat Traps - Baits
Overall Height
3.71 in
Overall Width
5.81 in
Overall Length
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M335
Zoro #
G116138953
UPC #
72868654343
Country of Origin
Hong Kong

Dimensions

Overall Height
3.71 in
Overall Width
5.81 in
Overall Length
1.88 in

Details

Used For
Mouse/Rat Traps - Baits
Item
Rodent & Animal Control

Description

Number in Package: 1, Product Type: Animal Trap, Safe for Pets: Yes, Sub Brand: Catch & Hold, Trap Type: Live Animal Trap, Brand Name: Victor, Small, Animal Type: Mice, Depth: , Height: , Width: , Indoor or Outdoor: Indoor and Outdoor, Disposable or Reusa

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.