Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Attachment, Heavy Duty, 10" L

  • Mfr # 0381-1932

  • Zoro # G1566597


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Any Fuel gas
Cuts Up To
8 in
Head Angle
180 Degrees
Length
10 in
Finish
Polished Brass, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0381-1932
Zoro #
G1566597
UPC #
716352599931
Country of Origin
Mexico

Dimensions

Length
10 in
Overall Length
10 in
Maximum Cutting Thickness
8 in

Details

Item
Cutting Attachment
Gas Service
Any Fuel gas
Cuts Up To
8 in
Head Angle
180 Degrees
Finish
Polished Brass, Stainless Steel
Material
Stainless Steel/Brass
Tip Type
Cutting
For Use With
Victor 300 Series Welding Handle
Tip Series
1 Series
Duty Rating
Heavy Duty
Torch Handle
All Victor Style 300 Series
Features
Improved Head Durability, Preheat Control Valve Flow, Improved Access and Reparability of Mixer with Single Nut Removal, Superior Cutting Oxygen Valve with Improved Control, Internal Connection Snap Ring Prevents Coupling Nut Sliding and Exposure to O-Rings for Reduced Damage, Universal Gas Mixer to Use with Any Fuel Gas
Series
Victor 2460 Series
Compatible Torch Handle Manufacturer Part Number
WH 315FC+
Body Finish
Polished Brass
Cutting Attachment Series
CA 2462+
Body Material
Stainless Steel/Brass
Torch Style
Victor
Compatible Cutting Tip Series
1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN
Weight
15 oz
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene

Description

Cutting Attachment, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series CA 2462+, Head Angle 180 Degrees , Overall Length 10 in, Maximum Cutting Thickness 8 in, Weight 15 oz, Torch Style Victor, Compatible Cutting Tip Series 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN, Compatible Torch Handle Manufacturer Part Number WH 315FC+

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.