Zoro Homepage

Cutting Attachment, Series 1260

  • Mfr # 0381-0162

  • Zoro # G1773204


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Length
8 in
Welds Up To
3 in
Features
Die-Forged Brass Head, Spiral Mixer Blends Oxygen and Fuel, Smooth Cutting Valve (pull Type), Stainless Steel Tubes, Brass Coupling Nut and Double "o" Ring Tapered Seal Gives Quick Gas-tight Seal without a Tightening Wrench.
Duty Rating
Light Duty
Series
Victor 1260 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0381-0162
Zoro #
G1773204
UPC #
716352063432
Country of Origin
Mexico

Dimensions

Length
8 in
Maximum Cutting Thickness
3 in
Overall Length
8 in

Details

Item
Cutting Attachment
Welds Up To
3 in
Features
Die-Forged Brass Head, Spiral Mixer Blends Oxygen and Fuel, Smooth Cutting Valve (pull Type), Stainless Steel Tubes, Brass Coupling Nut and Double "o" Ring Tapered Seal Gives Quick Gas-tight Seal without a Tightening Wrench.
Duty Rating
Light Duty
Series
Victor 1260 Series
Torch Handle
J-28, J-40
Material
Stainless Steel/Brass
Gas Service
Any Fuel gas
For Use With
J-28 Torch Handles, J-40 Torch Handles
Tip Type
Cutting
Cuts Up To
3 in
Head Angle
90 Degrees
Tip Series
3 Series
Compatible Torch Handle Manufacturer Part Number
J-28, J-40
Compatible Cutting Tip Series
3-101, 3-118, 3-318MP, 3-GPN, 3-GPP
Torch Style
Victor
Cutting Attachment Series
CA 1260
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Body Material
Stainless Steel/Brass
Weight
13 oz

Description

Cutting Attachment, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series CA 1260, Head Angle 90 Degrees , Overall Length 8 in, Maximum Cutting Thickness 3 in, Weight 13 oz, Torch Style Victor, Compatible Cutting Tip Series 3-101, 3-118, 3-318MP, 3-GPN, 3-GPP, Compatible Torch Handle Manufacturer Part Number J-28, J-40, Body Material Stainless Steel/Brass, Duty Rating Light Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.