Shop VICTOR

Cutting Outfit, Cutter EDGE 2.0 Series, Acetylene, 9/16 in -18M RH, 9/16 in -18M LH, ST2600FC

  • Mfr # 0384-2121
  • Zoro # G1566560

product price: 
$
1,044.99
/ea
Free Shipping & Returns

Key Features

Series
Cutter EDGE 2.0
Cuts Up To
8 in
Gas Service
Acetylene
Cutting Attachment
ST2600FC
Outlet Connection
9/16 in -18M RH, 9/16 in -18M LH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0384-2121
Zoro #
G1566560
UPC #
716352599535
Country of Origin
United States

Dimensions

Gauge Size
1-1/2"

Details

Item
Cutting Outfit
Series
Cutter EDGE 2.0
Cuts Up To
8 in
Gas Service
Acetylene
Cutting Attachment
ST2600FC
Outlet Connection
9/16 in -18M RH, 9/16 in -18M LH
Includes
EDGE 2.0 Acetylene Regulator (ESS42-15-300) and Welding Guide, EDGE 2.0 Oxygen Regulator (ESS42-60-540), Victor ST2600FC Cutting Torch
Cutting Tips
1 Series
Max. Inlet Pressure
360-PSIG-Acetylene, 3000-PSI-All Others
Head Angle
90 Degrees
Tip Series
Victor 1
Fuel
Acetylene
Application
Cutting, Heating
Characteristics
Patented Built In Flashback Arrestors and Check Valves, Stainless Steel Diaphragm
Supply Pressure Gauge
0 to 400 psig Acetylene/0 to 400 psig LPG/0 to 4000 psig All Others
For Use With
Standard Industrial High Pressure Oxygen/Acetylene Gas Cylinders
Standards
AS4267, ASTM G-175, CGA E-4, ISO 2503, UL 252
Pressure Regulator
ESS42-15-300 Acetylene, ESS42-150-540 Oxygen
Delivery Pressure Range
2-15 PSIG Acetylene, 2-150 PSIG Oxygen
Inlet Connection
CGA-540, CGA-300
Duty Rating
Heavy Duty
Torch Handle
315FC
Stages
1
Product Type
Cutting Torch Kit
Number of Welding Nozzles
0
Cutting Attachment Manufacturer Part Number
ST2600FC
Compatible Fuel Type
Acetylene
Regulator Model (Oxygen)
ESS4-125-540
Number of Regulators
2
Number of Cutting Tips
0
Kit Series
Cutter Edge 2.0
Torch Style
Victor
Regulator CGA Number (Fuel)
CGA 300
Torch Handle Model
ST2600FC
Regulator Model (Fuel)
ESS4-15-300
Regulator CGA Number (Oxygen)
CGA 540
Number of Brazing and Soldering Tips
0

Description

Cutting Outfit, Compatible Fuel Type Acetylene, Kit Series Cutter Edge 2.0, Torch Handle Model ST2600FC, Cutting Attachment Manufacturer Part Number ST2600FC, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 300, Regulator CGA Number (Oxygen) CGA 540, Product Type Cutting Torch Kit, Torch Style Victor, Application Cutting, Heating, Duty Rating Heavy Duty, Number of Brazing and Soldering Tips 0, Number of Cutting Tips 0, Number of Regulators 2, Number of Welding Nozzles 0

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.