Shop VICTOR

Cutting Outfit, Cutter EDGE 2.0 Series, Natural Gas, Propane, 9/16 in -18M RH, 9/16 in -18M LH

  • Mfr # 0384-2122

  • Zoro # G1566621


product price:  $993.99
/ea
Free Shipping & Returns

Key Features

Series
Cutter EDGE 2.0
Cuts Up To
8 in
Gas Service
Natural Gas, Propane
Cutting Attachment
ST2600FC
Outlet Connection
9/16 in -18M RH, 9/16 in -18M LH
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0384-2122
Zoro #
G1566621
UPC #
716352599542
Country of Origin
United States

Dimensions

Gauge Size
1-1/2"

Details

Item
Cutting Outfit
Series
Cutter EDGE 2.0
Cuts Up To
8 in
Gas Service
Natural Gas, Propane
Cutting Attachment
ST2600FC
Outlet Connection
9/16 in -18M RH, 9/16 in -18M LH
Standards
AS4267, ASTM G-175, CGA E-4, ISO 2503, UL 252
Duty Rating
Heavy Duty
Head Angle
90 Degrees
Cutting Tips
1 Series
Application
Cutting
Tip Series
Victor 1
Pressure Regulator
ESS42-150-540 Oxygen, ESS42-60-510LP
Stages
1
Fuel
Propane/Natural Gas
Delivery Pressure Range
2-150 PSIG, 2-150 PSIG Oxygen
Inlet Connection
CGA-540, CGA-510
Torch Handle
315FC
Characteristics
Patented Built In Flashback Arrestors and Check Valves, Stainless Steel Diaphragm
Supply Pressure Gauge
0 to 400 psig Acetylene/0 to 400 psig LPG/0 to 4000 psig All Others
Includes
EDGE 2.0 Alternative Fuel Regulator (ESS42-60-510LP) and Welding Guide, EDGE 2.0 Oxygen Regulator (ESS42-150-540), Victor ST2600FC Cutting Torch
For Use With
Standard Industrial High Pressure Oxygen/Propane/Propylene Gas Cylinders
Max. Inlet Pressure
360-PSIG-Acetylene, 3000-PSI-All Others
Product Type
Cutting Torch Kit
Regulator CGA Number (Fuel)
CGA 510
Kit Series
Cutter Edge 2.0
Compatible Fuel Type
Natural Gas, Propane
Number of Cutting Tips
0
Torch Style
Victor
Number of Brazing and Soldering Tips
0
Number of Welding Nozzles
0
Regulator CGA Number (Oxygen)
CGA 540
Regulator Model (Oxygen)
ESS4-125-540
Torch Handle Model
ST2600FC
Number of Regulators
2
Regulator Model (Fuel)
ESS4-125-510LP
Cutting Attachment Manufacturer Part Number
ST2600FC

Description

Cutting Outfit, Compatible Fuel Type Natural Gas, Propane, Kit Series Cutter Edge 2.0, Torch Handle Model ST2600FC, Cutting Attachment Manufacturer Part Number ST2600FC, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Product Type Cutting Torch Kit, Torch Style Victor, Application Cutting, Duty Rating Heavy Duty, Number of Brazing and Soldering Tips 0, Number of Cutting Tips 0, Number of Regulators 2, Number of Welding Nozzles 0

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.