Cutting Outfit, Journeyman EDGE 2.0 Series, Acetylene, Welds Up To 3 in CA2460+, 1, 3, 5

  • Mfr # 0384-2100

  • Zoro # G1566411


product price:  $1,009.99
/ea
Free Shipping & Returns

Key Features

Series
Journeyman EDGE 2.0
Cuts Up To
8 in
Welds Up To
3 in
Gas Service
Acetylene
Cutting Attachment
CA2460+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0384-2100
Zoro #
G1566411
UPC #
716352599740
Country of Origin
Mexico

Dimensions

Gauge Size
1-1/2"
Hose Fitting Size
B
Hose Length
20 ft

Details

Item
Cutting Outfit
Series
Journeyman EDGE 2.0
Cuts Up To
8 in
Welds Up To
3 in
Gas Service
Acetylene
Cutting Attachment
CA2460+
Outlet Connection
9/16 in -18M RH, 9/16 in -18M LH
Welding Nozzles
1, 3, 5
Delivery Pressure Range
2-15 PSIG Acetylene, 2-150 PSIG Oxygen
Characteristics
Patented Built In Flashback Arrestors and Check Valves, Stainless Steel Diaphragm
Head Angle
90 Degrees
Cutting Tips
1 Series
Application
Cutting, Welding, Heating
Tip Series
Victor 1
Supply Pressure Gauge
0 to 400 psig Acetylene/0 to 400 psig LPG/0 to 4000 psig All Others
For Use With
Standard Industrial High Pressure Oxygen/Acetylene Gas Cylinders
Fuel
Acetylene
Heating Head
8-MFA
Max. Inlet Pressure
360-PSIG-Acetylene, 3000-PSI-All Others
Duty Rating
Heavy Duty
Inlet Connection
CGA-540, CGA-300
Pressure Regulator
ESS42-15-300 Acetylene, ESS42-150-540 Oxygen
Stages
1
Includes
Goggles, Striker, Tip Cleaner, Welding Nozzles
Standards
AS4267, ASTM G-175, CGA E-4, ISO 2503, UL 252
Torch Handle
315FC+
Product Type
Combination Torch & Tip Kit
Torch Handle Model
WH 315FC+
Welding and Brazing Tip Manufacturer Part Number
W-1, W-3, W-5
Kit Series
Journeyman Edge 2.0
Number of Cutting Tips
1
Regulator Model (Oxygen)
ESS42-125-540
Regulator CGA Number (Fuel)
CGA 300
Cutting Tip Manufacturer Part Number
1-1-101
Torch Style
Victor
Compatible Fuel Type
Acetylene
Heating Nozzle Manufacturer Part Number
8-MFA
Number of Regulators
2
Cutting Attachment Manufacturer Part Number
CA2460
Number of Welding Nozzles
3
Regulator Model (Fuel)
ESS42-15-300
Number of Brazing and Soldering Tips
3
Regulator CGA Number (Oxygen)
CGA 540

Description

Cutting Outfit, Compatible Fuel Type Acetylene, Kit Series Journeyman Edge 2.0, Torch Handle Model WH 315FC+, Cutting Tip Manufacturer Part Number 1-1-101, Cutting Attachment Manufacturer Part Number CA2460, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number 8-MFA, Welding and Brazing Tip Manufacturer Part Number W-1, W-3, W-5, Regulator CGA Number (Fuel) CGA 300, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft, Product Type Combination Torch & Tip Kit

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.