Cutting Outfit, Journeyman II EDGE 2.0 Series, Propylene, 9/16 in -18M RH, 9/16 in -18M LH, CA2460+

  • Mfr # 0384-2113
  • Zoro # G1566527
product price: 
$
989.99
/ea
Free Shipping & Returns

Key Features

Series
Journeyman II EDGE 2.0
Cuts Up To
8 in
Gas Service
Propylene
Cutting Attachment
CA2460+
Outlet Connection
9/16 in -18M RH, 9/16 in -18M LH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0384-2113
Zoro #
G1566527
UPC #
716352599788
Country of Origin
United States

Dimensions

Gauge Size
1-1/2"
Hose Length
20 ft
Hose Fitting Size
B

Details

Item
Cutting Outfit
Series
Journeyman II EDGE 2.0
Cuts Up To
8 in
Gas Service
Propylene
Cutting Attachment
CA2460+
Outlet Connection
9/16 in -18M RH, 9/16 in -18M LH
Cutting Tips
1 Series
Delivery Pressure Range
2-150 PSIG, 2-150 PSIG Oxygen
Characteristics
Patented Built In Flashback Arrestors and Check Valves, Stainless Steel Diaphragm
Fuel
Propylene
Inlet Connection
CGA-540, CGA-510
Heating Head
8T55
Application
Cutting, Heating
Max. Inlet Pressure
360-PSIG-Acetylene, 3000-PSI-All Others
Pressure Regulator
ESS42-150-510LP, ESS42-150-540 Oxygen
Includes
Goggles, Striker, Tip Cleaner
Standards
AS4267, ASTM G-175, CGA E-4, ISO 2503, UL 252
Head Angle
90 Degrees
Torch Handle
315FC+
For Use With
Standard Industrial High Pressure Oxygen/Propane/Propylene Gas Cylinders
Duty Rating
Heavy Duty
Tip Series
Victor 1
Supply Pressure Gauge
0 to 400 psig Acetylene/0 to 400 psig LPG/0 to 4000 psig All Others
Stages
1
Product Type
Combination Torch & Tip Kit
Regulator Model (Oxygen)
ESS4-125-540
Compatible Fuel Type
Propylene
Regulator CGA Number (Oxygen)
CGA 540
Torch Handle Model
WH 315FC+
Torch Style
Victor
Number of Regulators
2
Regulator Model (Fuel)
ESS4-125-510LP
Regulator CGA Number (Fuel)
CGA 510
Cutting Attachment Manufacturer Part Number
CA2460
Kit Series
Journeyman II Edge 2.0
Heating Nozzle Manufacturer Part Number
8T55
Number of Welding Nozzles
1
Number of Brazing and Soldering Tips
1
Welding and Brazing Tip Manufacturer Part Number
W-2
Cutting Tip Manufacturer Part Number
1-GPN
Number of Cutting Tips
1

Description

Cutting Outfit, Compatible Fuel Type Propylene, Kit Series Journeyman II Edge 2.0, Torch Handle Model WH 315FC+, Cutting Tip Manufacturer Part Number 1-GPN, Cutting Attachment Manufacturer Part Number CA2460, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number 8T55, Welding and Brazing Tip Manufacturer Part Number W-2, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft, Product Type Combination Torch & Tip Kit

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.