Cutting Outfit, Journeyman Select EDGE 2.0 Series, Acetylene, Welds Up To 3 in CA2460+

  • Mfr # 0384-2081

  • Zoro # G1566439


product price:  $919.99
/ea
Free Shipping & Returns

Key Features

Series
Journeyman Select EDGE 2.0
Cuts Up To
8 in
Welds Up To
3 in
Gas Service
Acetylene
Cutting Attachment
CA2460+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0384-2081
Zoro #
G1566439
UPC #
716352599818
Country of Origin
Mexico

Dimensions

Gauge Size
1-1/2"

Details

Item
Cutting Outfit
Series
Journeyman Select EDGE 2.0
Cuts Up To
8 in
Welds Up To
3 in
Gas Service
Acetylene
Cutting Attachment
CA2460+
Outlet Connection
9/16 in -18M RH, 9/16 in -18M LH
Fuel
Acetylene
Cutting Tips
1 Series
Duty Rating
Heavy Duty
Tip Series
Victor 1
Torch Handle
315FC+
Max. Inlet Pressure
360-PSIG-Acetylene, 3000-PSI-All Others
Inlet Connection
CGA-540, CGA-510
Pressure Regulator
ESS42-15-510 Acetylene, ESS42-150-540 Oxygen
Includes
& Welding Guide, CA 2460+ 90 Degrees Cutting Attachment, EDGE 2.0 Acetylene Regulator and Victor Cutting, EDGE 2.0 Oxygen Regulator, Heating, Victor WH 315FC+ Welding Handle
Head Angle
90 Degrees
Standards
AS4267, ASTM G-175, CGA E-4, ISO 2503, UL 252
Application
Cutting
Delivery Pressure Range
2-15 PSIG Acetylene, 2-150 PSIG Oxygen
For Use With
Standard Industrial High Pressure Oxygen/Acetylene Gas Cylinders
Characteristics
Patented Built In Flashback Arrestors and Check Valves, Stainless Steel Diaphragm
Stages
1
Supply Pressure Gauge
0 to 400 psig Acetylene/0 to 400 psig LPG/0 to 4000 psig All Others
Product Type
Combination Torch Kit
Kit Series
Journeyman Select Edge 2.0
Cutting Attachment Manufacturer Part Number
CA2460
Number of Cutting Tips
0
Number of Regulators
2
Regulator CGA Number (Oxygen)
CGA 540
Regulator Model (Fuel)
ESS42-15-510
Regulator CGA Number (Fuel)
CGA 510
Torch Style
Victor
Torch Handle Model
WH 315FC+
Compatible Fuel Type
Acetylene
Regulator Model (Oxygen)
ESS42-125-540
Number of Welding Nozzles
0
Number of Brazing and Soldering Tips
0

Description

Cutting Outfit, Compatible Fuel Type Acetylene, Kit Series Journeyman Select Edge 2.0, Torch Handle Model WH 315FC+, Cutting Attachment Manufacturer Part Number CA2460, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Product Type Combination Torch Kit, Torch Style Victor, Application Cutting, Duty Rating Heavy Duty, Number of Brazing and Soldering Tips 0, Number of Cutting Tips 0, Number of Regulators 2, Number of Welding Nozzles 0

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.