Cutting Outfit, Journeyman Select EDGE 2.0 Series, Acetylene, Welds Up To 3 in CA2460+
Mfr # 0384-2083
Zoro # G1566402
product price:Â $965.99
/ea
Free Shipping & Returns
Key Features
Series
Journeyman Select EDGE 2.0
Cuts Up To
8 in
Welds Up To
3 in
Gas Service
Acetylene
Cutting Attachment
CA2460+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0384-2083
Zoro #
G1566402
UPC #
716352599832
Country of Origin
Mexico
Dimensions
Gauge Size
1-1/2"
Description
Cutting Outfit, Compatible Fuel Type Acetylene, Kit Series Journeyman Select Edge 2.0, Torch Handle Model WH 315FC+, Cutting Attachment Manufacturer Part Number CA2460, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 300, Regulator CGA Number (Oxygen) CGA 540, Product Type Combination Torch Kit, Torch Style Victor, Application Cutting, Duty Rating Heavy Duty, Number of Brazing and Soldering Tips 0, Number of Cutting Tips 0, Number of Regulators 2, Number of Welding Nozzles 0
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.