Cutting Outfit, Journeyman Select EDGE 2.0 Series, Natural Gas, Propane, CA2460+

  • Mfr # 0384-2088

  • Zoro # G1566378


product price:  $809.99
/ea
Free Shipping & Returns

Key Features

Series
Journeyman Select EDGE 2.0
Cuts Up To
8 in
Gas Service
Natural Gas, Propane
Cutting Attachment
CA2460+
Outlet Connection
9/16 in -18M RH, 9/16 in -18M LH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0384-2088
Zoro #
G1566378
UPC #
716352599795
Country of Origin
Mexico

Dimensions

Gauge Size
1-1/2"

Details

Item
Cutting Outfit
Series
Journeyman Select EDGE 2.0
Cuts Up To
8 in
Gas Service
Natural Gas, Propane
Cutting Attachment
CA2460+
Outlet Connection
9/16 in -18M RH, 9/16 in -18M LH
Supply Pressure Gauge
0 to 400 psig Acetylene/0 to 400 psig LPG/0 to 4000 psig All Others
Tip Series
Victor 1
Head Angle
90 Degrees
For Use With
Standard Industrial High Pressure Oxygen/Propane/Propylene Gas Cylinders
Stages
1
Fuel
Propane/Natural Gas
Standards
AS4267, ASTM G-175, CGA E-4, ISO 2503, UL 252
Characteristics
Patented Built In Flashback Arrestors and Check Valves, Stainless Steel Diaphragm
Heating Head
8-MFA
Torch Handle
315FC+
Pressure Regulator
ESS42-150-510LP, ESS42-150-540 Oxygen
Duty Rating
Heavy Duty
Application
Cutting, Heating
Cutting Tips
1 Series
Delivery Pressure Range
2-150 PSIG, 2-150 PSIG Oxygen
Inlet Connection
CGA-540, CGA-510
Includes
CA 2460+ 90 Degrees Cutting Attachment, EDGE 2.0 LP Regulator and Victor Cutting, EDGE 2.0 Oxygen Regulator, Heating & Welding Guide, Victor WH 315FC+ Welding Handle
Max. Inlet Pressure
360-PSIG-Acetylene, 3000-PSI-All Others
Product Type
Combination Torch Kit
Torch Style
Victor
Number of Brazing and Soldering Tips
0
Number of Welding Nozzles
0
Regulator CGA Number (Oxygen)
CGA 540
Regulator Model (Oxygen)
ESS42-125-540
Cutting Attachment Manufacturer Part Number
CA2460
Regulator CGA Number (Fuel)
CGA 510
Number of Cutting Tips
0
Regulator Model (Fuel)
ESS4-125-510LP
Compatible Fuel Type
Natural Gas, Propane
Torch Handle Model
WH 315FC+
Number of Regulators
2
Kit Series
Journeyman Select Edge 2.0

Description

Cutting Outfit, Compatible Fuel Type Natural Gas, Propane, Kit Series Journeyman Select Edge 2.0, Torch Handle Model WH 315FC+, Cutting Attachment Manufacturer Part Number CA2460, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Product Type Combination Torch Kit, Torch Style Victor, Application Cutting, Heating, Duty Rating Heavy Duty, Number of Brazing and Soldering Tips 0, Number of Cutting Tips 0, Number of Regulators 2

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.