Zoro Homepage

Cutting Tip, 0-GPP

  • Mfr # 0333-0262

  • Zoro # G7150272


product price: $28.79
/ea

Key Features

For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Propane Gas Silver Solder
no
Cuts To (In.)
1/2"
Size
0
Type
2 Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0333-0262
Zoro #
G7150272
UPC #
-
Country of Origin
Mexico

Dimensions

Size
0
Tip Size
0
Steel Thickness
3/8 in to 1/2 in
Kerf Width
0.06 in
Minimum Cutting Thickness
3/8 in
Maximum Cutting Thickness
1/2 in

Details

Item
Cutting Tip
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Propane Gas Silver Solder
no
Cuts To (In.)
1/2"
Type
2 Piece
Oxygen Pressure
30 to 35 psig
Flame Type
Medium Preheat
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Torch Model
Victor 300
Series
1 Series
MAPP Gas Silver Braze
no
Silver Solder Tube
no
Soft Solder Tube Cap.
No
Propane Gas Soft Solder
no
Fuel Pressure
3 to 5 psig
Tip Type
GPP
MAPP Gas Soft Solder
no
Gas Service
Oxygen and Propylene
Includes
One Complete Tip
Application
Fabrication, Repair and Maintenance
Oxygen Flow
45 to 55 scfh
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Pressure Rating (Fuel)
3 to 5 psig (Propylene)
Fuel Flow Rate
8 to 10 scfh (Propylene)
Tip Series
1-GPP
Oxygen Flow Rate
23 to 108 scfh (Preheat), 45 to 55 scfh (Cutting Oxygen)
Pressure Rating (Oxygen)
25 to 35 psig (Cutting)
Maximum Cutting Speed
24 in/min
Compatible Manufacturer
Victor
Compatible Fuel Type
Propylene
Tip Design
Two Piece
For Torch Type
Handheld, Machine
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Minimum Cutting Speed
18 in/min
Compatible Torch Manufacturer Part Number
HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, MT 1065N, MT 5, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC

Description

Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Handheld, Machine, Tip Series 1-GPP, Tip Size 0, Tip Design Two Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 1/2 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.