Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, 1-GPN, Propane /Natural Gas

  • Mfr # 0333-0303

  • Zoro # G7621467


product price: $28.69
/ea

Key Features

Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Size
1-GPN
Gas Service
LP, Natural Gas, Oxygen and Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0333-0303
Zoro #
G7621467
UPC #
716352029988
Country of Origin
Mexico

Dimensions

Size
1-GPN
Tip Size
1
Steel Thickness
3/4 in
Kerf Width
0.08 in
Maximum Cutting Thickness
3/4 in

Details

Item
Cutting Tip
Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Gas Service
LP, Natural Gas, Oxygen and Propane
Application
Fabrication, Repair and Maintenance
Oxygen Pressure
30 to 35 psig
Tip Type
GPP
Fuel Pressure
4 to 8 psig
Type
2 Piece
Oxygen Flow
70 to 80 scfh
Cuts To (In.)
3/4"
Tip Series
1-GPN
Pressure Rating (Oxygen)
30 to 35 psig (Cutting)
Fuel Flow Rate
10 to 12 scfh (Natural Gas), 10 to 12 scfh (Propane)
For Torch Type
Handheld, Machine
Compatible Fuel Type
Natural Gas, Propane
Compatible Manufacturer
Victor
Oxygen Flow Rate
23 to 108 scfh (Preheat), 70 to 80 scfh (Cutting Oxygen)
Maximum Cutting Speed
20 in/min
Tip Design
Two Piece
Pressure Rating (Fuel)
4 to 6 psig (Natural Gas), 4 to 6 psig (Propane)
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Compatible Cutting Torch Series
HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Compatible Torch Manufacturer Part Number
HC 1100C, HC 1101C, HC 1130C, HC 1131C, HC 1132C, HC 1150C, HC 1151C, HC 1152C, HC 1161C, HC 1162C, HC 1170C, HC 1171C, HC 1172C, HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, MT 1065N, MT 210N, MT 310N, MT 310NV, MT 318N, MT 318NV, MT 5, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
Minimum Cutting Speed
15 in/min

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 1-GPN, Tip Size 1, Tip Design Two Piece, Maximum Cutting Thickness 3/4 in, Compatible Cutting Torch Series HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.