Zoro Homepage

Cutting Tip, 1 Piece, Size 0, Acetylene

  • Mfr # 0330-0003

  • Zoro # G6558641


product price: $23.29
/ea

Key Features

Compatible Gas Type
Acetylene
Flame Type
Medium Preheat
Acetylene Flow
3 to 5 scfh
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Cuts To (In.)
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330-0003
Zoro #
G6558641
UPC #
716352009508
Country of Origin
Mexico

Dimensions

Steel Thickness
1/8 in
Tip Size
000
Size
000
Kerf Width
0.04 in
Maximum Cutting Thickness
1/8 in

Details

Item
Cutting Tip
Compatible Gas Type
Acetylene
Flame Type
Medium Preheat
Acetylene Flow
3 to 5 scfh
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Cuts To (In.)
1/8"
Acetylene Pressure
3 to 5 psig
Oxygen Pressure
20 to 25 psig
Type
1 Piece
Series
1 Series
Tip Type
GPP
Fuel Pressure
3 to 5 psig
Oxygen Flow
20 to 25 scfh
Application
Fabrication, Repair and Maintenance
Tip Series
1-101
Tip Design
One Piece
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Compatible Manufacturer
Victor
Oxygen Flow Rate
20 to 25 scfh (Cutting), 3 to 5 scfh (Preheat)
Maximum Cutting Speed
32 in/min
Compatible Torch Manufacturer Part Number
HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, MT 1065A, MT 1065N, MT 204A, MT 210A, MT 310A, MT 310AV, MT 318A, MT 318AV, MT 5, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
For Torch Type
Handheld, Machine
Minimum Cutting Speed
28 in/min
Fuel Flow Rate
3 to 5 scfh (Acetylene)
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Pressure Rating (Oxygen)
20 to 25 psig (Cutting), 3 to 5 psig (Preheat)
Regulator Series
1 Series
Fuel Pressure Rating
3 to 5 psig (Acetylene)
Body Material
Copper

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 000, Tip Design One Piece, Maximum Cutting Thickness 1/8 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.