Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, 1 Piece, Size 0, Acetylene

  • Mfr # 0330-0109

  • Zoro # G6540466


product price: $47.59
/ea

Key Features

Compatible Gas Type
Acetylene
Flame Type
Medium Preheat
Acetylene Pressure
3 to 5 psig
Type
1 Piece
Cuts To (In.)
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0330-0109
Zoro #
G6540466
UPC #
716352018357
Country of Origin
Mexico

Dimensions

Tip Size
0
Size
0
Steel Thickness
1/2 in
Minimum Cutting Thickness
3/8 in
Kerf Width
0.06 in
Maximum Cutting Thickness
1/2 in

Details

Item
Cutting Tip
Compatible Gas Type
Acetylene
Flame Type
Medium Preheat
Acetylene Pressure
3 to 5 psig
Type
1 Piece
Cuts To (In.)
3/8"
Acetylene Flow
5 to 8 scfh
Series
1 Series
Oxygen Flow
55 to 60, 60 to 65 scfh
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Tip Type
GPP
Oxygen Pressure
30 to 35 psig
Fuel Pressure
3 to 5 psig
Application
Deseaming, Gouging, Removing Defective Weld, Scarfing, Washing Rivet, Weld Preparation
Tip Series
1-118
Compatible Manufacturer
Victor
Compatible Torch Manufacturer Part Number
Fuel Flow Rate
5 to 10 scfh (Acetylene)
For Torch Type
Handheld
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Maximum Cutting Speed
28 in/min
Minimum Cutting Speed
20 in/min
Oxygen Flow Rate
5 to 11 scfh (Preheat), 55 to 65 scfh (Cutting)
Pressure Rating (Oxygen)
25 to 35 psig (Cutting), 3 to 6 psig (Preheat)
Compatible Cutting Torch Series
HC 1200C, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Tip Design
One Piece
Regulator Series
1 Series
Fuel Pressure Rating
3 to 5 psig (Acetylene)
Body Material
Brass

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 1-118, Tip Size 0, Tip Design One Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 1/2 in, Compatible Cutting Torch Series HC 1200C, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.