Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, 1 Piece, Size 4, Acetylene

  • Mfr # 0330-0007

  • Zoro # G7136385


product price: $23.29
/ea

Key Features

Compatible Gas Type
Acetylene
Cuts To (In.)
3"
Acetylene Pressure
5 to 10 psig
Flame Type
Medium Preheat
Oxygen Flow
270 to 320 scfh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330-0007
Zoro #
G7136385
UPC #
716352009317
Country of Origin
Mexico

Dimensions

Tip Size
4
Size
1-101-4
Steel Thickness
3 in
Maximum Cutting Thickness
3 in
Kerf Width
0.12 in

Details

Item
Cutting Tip
Compatible Gas Type
Acetylene
Cuts To (In.)
3"
Acetylene Pressure
5 to 10 psig
Flame Type
Medium Preheat
Oxygen Flow
270 to 320 scfh
Series
1 Series
Fuel Pressure
5 to 12 psig
Type
1 Piece
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Oxygen Pressure
40 to 50 psig
Tip Type
GPP
Acetylene Flow
18 to 30 scfh
Application
Fabrication, Repair and Maintenance
Tip Series
1-101
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Fuel Flow Rate
18 to 30 scfh (Acetylene)
Minimum Cutting Speed
9 in/min
Maximum Cutting Speed
12 in/min
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Pressure Rating (Oxygen)
40 to 50 psig (Cutting), 6 to 17 psig (Preheat)
For Torch Type
Handheld, Machine
Compatible Manufacturer
Victor
Oxygen Flow Rate
20 to 33 scfh (Preheat), 270 to 320 scfh (Cutting)
Tip Design
One Piece
Compatible Torch Manufacturer Part Number
HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, MT 1065A, MT 1065N, MT 204A, MT 210A, MT 310A, MT 310AV, MT 318A, MT 318AV, MT 5, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
Regulator Series
1 Series
Fuel Pressure Rating
5 to 10 psig (Acetylene)
Body Material
Brass

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 4, Tip Design One Piece, Maximum Cutting Thickness 3 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.