Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, 1 Piece, Size 6, Acetylene

  • Mfr # 0330-0009

  • Zoro # G6559917


product price: $22.75
/ea

Key Features

Compatible Gas Type
Acetylene
Oxygen Pressure
45 to 55 psig
Series
1 Series
Steel Thickness
6 in
Tip Type
GPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330-0009
Zoro #
G6559917
UPC #
716352009249
Country of Origin
Mexico

Dimensions

Steel Thickness
6 in
Tip Size
6
Size
6
Kerf Width
0.19 in
Minimum Cutting Thickness
6 in
Maximum Cutting Thickness
8 in

Details

Item
Cutting Tip
Compatible Gas Type
Acetylene
Oxygen Pressure
45 to 55 psig
Series
1 Series
Tip Type
GPP
Flame Type
Medium Preheat
Fuel Pressure
7 to 13 psig
Type
1 Piece
Cuts To (In.)
6"
Oxygen Flow
500 to 600 scfh
Acetylene Pressure
7 to 13 psig
Acetylene Flow
30 to 44 scfh
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Application
Fabrication, Repair and Maintenance
Tip Series
1-101
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Minimum Cutting Speed
5 in/min
Maximum Cutting Speed
8 in/min
Tip Design
One Piece
Pressure Rating (Oxygen)
10 to 25 psig (Preheat), 45 to 55 psig (Cutting)
Fuel Flow Rate
30 to 50 scfh (Acetylene)
Oxygen Flow Rate
33 to 55 scfh (Preheat), 500 to 600 scfh (Cutting)
For Torch Type
Handheld, Machine
Compatible Manufacturer
Victor
Compatible Torch Manufacturer Part Number
Regulator Series
1 Series
Fuel Pressure Rating
7 to 14 psig (Acetylene)
Body Material
Brass

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 6, Tip Design One Piece, Minimum Cutting Thickness 6 in, Maximum Cutting Thickness 8 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.