Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, 1 Series, 10 Tip Size

  • Mfr # 0333-0331

  • Zoro # G5986298


product price: $30.45
/ea

Key Features

Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Heavy Preheat
Size
10
Gas Service
LP, Natural Gas, Oxygen and Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0333-0331
Zoro #
G5986298
UPC #
716352055178
Country of Origin
Mexico

Dimensions

Size
10
Tip Size
10
Steel Thickness
7 in
Maximum Cutting Thickness
15 in

Details

Item
Cutting Tip
Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Heavy Preheat
Gas Service
LP, Natural Gas, Oxygen and Propane
Application
Fabrication, Repair and Maintenance
Oxygen Pressure
60 to 70 psig
Tip Type
GPP
Fuel Pressure
8 to 12 psig
MAPP Gas Soft Solder
no
Silver Solder Tube
no
Propane Gas Silver Solder
no
Type
Natural Gas/Propane Cutting Tip
Oxygen Flow
750 to 850 scfh
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
Propane Gas Soft Solder
no
Cuts To (In.)
7"
Torch Model
Victor Torch 1
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
Tip Series
1-HPN
Maximum Cutting Speed
4 in/min
Tip Design
Two Piece
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Oxygen)
45 to 55 psig (Cutting)
Fuel Flow Rate
25 to 120 scfh (Natural Gas), 25 to 120 scfh (Propane)
Pressure Rating (Fuel)
10 to 16 psig (Natural Gas), 10 to 16 psig (Propane)
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Compatible Torch Manufacturer Part Number
HC 1100C, HC 1101C, HC 1130C, HC 1131C, HC 1132C, HC 1150C, HC 1151C, HC 1152C, HC 1161C, HC 1162C, HC 1170C, HC 1171C, HC 1172C, HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C
For Torch Type
Handheld, Machine
Compatible Manufacturer
Victor
Minimum Cutting Speed
2 in/min
Oxygen Flow Rate
1000 to 1200 scfh (Cutting), 50 to 265 scfh (Preheat)

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 1-HPN, Tip Size 10, Tip Design Two Piece, Maximum Cutting Thickness 15 in, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.