Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, 1 Series, 6 Tip Size

  • Mfr # 0333-0268

  • Zoro # G5986316


product price: $28.69
/ea

Key Features

Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Size
6
Gas Service
Oxygen and Propylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0333-0268
Zoro #
G5986316
UPC #
716352027724
Country of Origin
Mexico

Dimensions

Size
6
Tip Size
6
Steel Thickness
6 in
Kerf Width
0.18 in
Minimum Cutting Thickness
6 in
Maximum Cutting Thickness
8 in

Details

Item
Cutting Tip
Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Gas Service
Oxygen and Propylene
Application
Fabrication, Repair and Maintenance
Oxygen Pressure
30 to 35 psig
Tip Type
GPP
Fuel Pressure
10 to 15 psi
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Silver Solder Tube
no
Torch Model
Victor Torch 1
Propane Gas Silver Solder
no
Type
Propylene Cutting Tip
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Cuts To (In.)
6"
Oxygen Flow
400 to 500 scfh
MAPP Gas Silver Solder
No
Tip Series
1-GPP
Compatible Manufacturer
Victor
Minimum Cutting Speed
4 in/min
Maximum Cutting Speed
7 in/min
Tip Design
Two Piece
Pressure Rating (Fuel)
10 to 15 psig (Propylene)
Pressure Rating (Oxygen)
45 to 65 psig (Cutting)
Compatible Torch Manufacturer Part Number
HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, MT 1065N, MT 5, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
Compatible Fuel Type
Propylene
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
For Torch Type
Handheld, Machine
Oxygen Flow Rate
23 to 153 scfh (Preheat), 400 to 500 scfh (Cutting)
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Fuel Flow Rate
25 to 35 scfh (Propylene)

Description

Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Handheld, Machine, Tip Series 1-GPP, Tip Size 6, Tip Design Two Piece, Minimum Cutting Thickness 6 in, Maximum Cutting Thickness 8 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.