Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, 2 Piece, Size 0, Propane/NG

  • Mfr # 0333-0302

  • Zoro # G7058563


product price: $29.39
/ea

Key Features

Compatible Gas Type
Natural Gas, Propane
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Tip Size
0
Size
0
Series
1 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0333-0302
Zoro #
G7058563
UPC #
716352029575
Country of Origin
Mexico

Dimensions

Tip Size
0
Size
0
Steel Thickness
3/8 in to 1/2 in
Minimum Cutting Thickness
3/8 in
Maximum Cutting Thickness
1/2 in
Kerf Width
0.06 in

Details

Item
Cutting Tip
Compatible Gas Type
Natural Gas, Propane
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Series
1 Series
Cuts To (In.)
1/2"
Type
2 Piece
Tip Type
GPP
Oxygen Pressure
25 to 30 psig
Fuel Pressure
3 to 5 psig
Oxygen Flow
45 to 55, 50 to 55 scfh
Flame Type
Medium Preheat
Acetylene Pressure
3 to 5 psig
Acetylene Flow
8 to 10 scfh
Application
Fabrication, Repair and Maintenance
Tip Series
1-GPN
Maximum Cutting Speed
24 in/min
Compatible Torch Manufacturer Part Number
Fuel Flow Rate
8 to 10 scfh (Natural Gas), 8 to 10 scfh (Propane)
Minimum Cutting Speed
18 in/min
For Torch Type
Handheld, Machine
Oxygen Flow Rate
23 to 108 scfh (Preheat), 45 to 55 scfh (Cutting Oxygen)
Compatible Cutting Torch Series
HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Compatible Manufacturer
Victor
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Tip Design
Two Piece
Pressure Rating (Oxygen)
25 to 35 psig (Cutting)
Regulator Series
1 Series
Fuel Pressure Rating
3 to 5 psig (Natural Gas), 3 to 5 psig (Propane)

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 1-GPN, Tip Size 0, Tip Design Two Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 1/2 in, Compatible Cutting Torch Series HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.