Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, 2 Piece, Size 0, Propane/NG

  • Mfr # 0333-0364

  • Zoro # G6570121


product price: $37.59
/ea

Key Features

Compatible Gas Type
Natural Gas, Propane
Cuts To (In.)
1/2"
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Tip Type
GPP
Type
2 Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0333-0364
Zoro #
G6570121
UPC #
716352035569
Country of Origin
Mexico

Dimensions

Steel Thickness
1/2 in to 3/4 in
Size
0
Tip Size
0
Kerf Width
0.06 in
Minimum Cutting Thickness
1/2 in
Maximum Cutting Thickness
3/4 in

Details

Item
Cutting Tip
Compatible Gas Type
Natural Gas, Propane
Cuts To (In.)
1/2"
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Tip Type
GPP
Type
2 Piece
Oxygen Flow
110 to 120 scfh
Fuel Pressure
3 to 5 psig
Oxygen Pressure
25 to 30 psig
Series
1 Series
Acetylene Flow
12 to 65 scfh
Acetylene Pressure
8 oz
Flame Type
Heavy Preheat
Application
Fabrication, Repair and Maintenance
Tip Series
1-MTHN
Oxygen Flow Rate
110 to 120 scfh (Cutting), 23 to 140 scfh (Preheat)
Minimum Cutting Speed
18 in/min
Tip Design
Two Piece
Pressure Rating (Oxygen)
30 to 35 psig (Preheat), 85 to 95 psig (Cutting)
For Torch Type
Machine
Compatible Torch Manufacturer Part Number
MT 1065N, MT 210N, MT 310N, MT 310NV, MT 318N, MT 318NV, MT 5
Compatible Manufacturer
Victor
Compatible Cutting Torch Series
MT 1065, MT 200, MT 300, MT 5
Fuel Flow Rate
12 to 65 scfh (Natural Gas), 12 to 65 scfh (Propane)
Maximum Cutting Speed
28 in/min
Regulator Series
1 Series
Fuel Pressure Rating
8 oz + psig (Natural Gas), 8 oz + psig (Propane)
Body Material
Brass

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 1-MTHN, Tip Size 0, Tip Design Two Piece, Minimum Cutting Thickness 1/2 in, Maximum Cutting Thickness 3/4 in, Compatible Cutting Torch Series MT 1065, MT 200, MT 300, MT 5, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance, Compatible Torch Manufacturer Part Number MT 1065N, MT 210N, MT 310N, MT 310NV, MT 318N, MT 318NV, MT 5, Flame Type Heavy Preheat

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.