Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, 2 Piece, Size 2, Propane/NG

  • Mfr # 0333-0304

  • Zoro # G6898114


product price: $29.15
/ea

Key Features

Compatible Gas Type
Natural Gas, Propane
Oxygen Pressure
35 to 40 psig
Series
1 Series
Tip Type
GPP
Cuts To (In.)
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0333-0304
Zoro #
G6898114
UPC #
716352029780
Country of Origin
Mexico

Dimensions

Size
2
Steel Thickness
1 1/2 in
Tip Size
2
Kerf Width
0.09 in
Minimum Cutting Thickness
1 in
Maximum Cutting Thickness
1 1/2 in

Details

Item
Cutting Tip
Compatible Gas Type
Natural Gas, Propane
Oxygen Pressure
35 to 40 psig
Series
1 Series
Tip Type
GPP
Cuts To (In.)
1-1/2"
Oxygen Flow
115 to 125, 125 to 135 scfh
Fuel Pressure
5 to 9 psig
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Acetylene Flow
12 to 15 scfh
Type
2 Piece
Flame Type
Medium Preheat
Acetylene Pressure
4 to 8 psig
Application
Fabrication, Repair and Maintenance
Tip Series
1-GPN
Minimum Cutting Speed
12 in/min
Compatible Manufacturer
Victor
Oxygen Flow Rate
115 to 135 scfh (Cutting), 23 to 108 scfh (Preheat)
Fuel Flow Rate
12 to 15 scfh (Natural Gas), 12 to 15 scfh (Propane)
Maximum Cutting Speed
18 in/min
Tip Design
Two Piece
Compatible Cutting Torch Series
HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Pressure Rating (Oxygen)
35 to 45 psig (Cutting)
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
For Torch Type
Handheld, Machine
Compatible Torch Manufacturer Part Number
HC 1100C, HC 1101C, HC 1130C, HC 1131C, HC 1132C, HC 1150C, HC 1151C, HC 1152C, HC 1161C, HC 1162C, HC 1170C, HC 1171C, HC 1172C, HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, MT 1065N, MT 210N, MT 310N, MT 310NV, MT 318N, MT 318NV, MT 5, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
Regulator Series
1 Series
Fuel Pressure Rating
4 to 9 psig (Natural Gas), 4 to 9 psig (Propane)
Outlet Pressure (Minimum)
5 psig

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 1-GPN, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Cutting Torch Series HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.