Zoro Homepage

Cutting Tip, 2 Piece, Size 2, Propane/NG

  • Mfr # 0333-0366

  • Zoro # G6746004


product price: $34.29
/ea

Key Features

Compatible Gas Type
Natural Gas, Propane
Oxygen Pressure
35 to 40 psig
Series
1 Series
Tip Type
GPP
Type
2 Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0333-0366
Zoro #
G6746004
UPC #
716352035835
Country of Origin
Mexico

Dimensions

Steel Thickness
2 1/2 in to 3 in
Tip Size
2
Size
2
Maximum Cutting Thickness
3 in
Kerf Width
0.09 in
Minimum Cutting Thickness
2 in

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 1-MTHN, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 3 in, Compatible Cutting Torch Series MT 1065, MT 200, MT 300, MT 5, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance, Compatible Torch Manufacturer Part Number MT 1065N, MT 210N, MT 310N, MT 310NV, MT 318N, MT 318NV, MT 5, Flame Type Heavy Preheat

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.