Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, 2 Piece, Size 4, Propane/NG

  • Mfr # 0333-0306

  • Zoro # G6740167


product price: $29.15
/ea

Key Features

Compatible Gas Type
Natural Gas, Propane
Flame Type
Medium Preheat
Type
2 Piece
Acetylene Pressure
8 to 12 psig
Oxygen Pressure
45 to 50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0333-0306
Zoro #
G6740167
UPC #
716352029346
Country of Origin
Mexico

Dimensions

Tip Size
4
Size
4
Steel Thickness
3 in
Kerf Width
0.12 in
Maximum Cutting Thickness
3 in

Details

Item
Cutting Tip
Compatible Gas Type
Natural Gas, Propane
Flame Type
Medium Preheat
Type
2 Piece
Acetylene Pressure
8 to 12 psig
Oxygen Pressure
45 to 50 psig
Fuel Pressure
8 to 12 psig
Tip Type
GPP
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Series
1 Series
Oxygen Flow
210 to 250 scfh
Acetylene Flow
16 to 20 scfh
Cuts To (In.)
3"
Application
Fabrication, Repair and Maintenance
Tip Series
1-GPN
Maximum Cutting Speed
11 in/min
For Torch Type
Handheld, Machine
Compatible Cutting Torch Series
HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Compatible Torch Manufacturer Part Number
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Minimum Cutting Speed
8 in/min
Compatible Manufacturer
Victor
Fuel Flow Rate
16 to 20 scfh (Natural Gas), 16 to 20 scfh (Propane)
Pressure Rating (Oxygen)
45 to 50 psig (Cutting)
Tip Design
Two Piece
Oxygen Flow Rate
210 to 250 scfh (Cutting), 23 to 108 scfh (Preheat)
Regulator Series
1 Series
Fuel Pressure Rating
8 to 12 psig (Natural Gas), 8 to 12 psig (Propane)

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 1-GPN, Tip Size 4, Tip Design Two Piece, Maximum Cutting Thickness 3 in, Compatible Cutting Torch Series HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.