Zoro Homepage

Cutting Tip, 3-GPP, Propylene

  • Mfr # 0333-0265

  • Zoro # G7565905


product price: $28.69
/ea

Key Features

Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Size
3-GPP
Gas Service
Oxygen and Propylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0333-0265
Zoro #
G7565905
UPC #
716352028196
Country of Origin
Mexico

Dimensions

Size
3-GPP
Tip Size
3
Steel Thickness
2 in
Maximum Cutting Thickness
2 1/2 in
Kerf Width
0.1 in
Minimum Cutting Thickness
2 in

Details

Item
Cutting Tip
Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Gas Service
Oxygen and Propylene
Application
Fabrication, Repair and Maintenance
Oxygen Pressure
45 to 50 psig
Tip Type
GPP
Fuel Pressure
6 to 10 psig
Type
2 Piece
Oxygen Flow
175 to 200 scfh
Cuts To (In.)
2"
Tip Series
1-GPP
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Maximum Cutting Speed
14 in/min
Fuel Flow Rate
14 to 18 scfh (Propylene)
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
40 to 50 psig (Cutting)
Tip Design
Two Piece
Compatible Fuel Type
Propylene
Compatible Manufacturer
Victor
Pressure Rating (Fuel)
5 to 10 psig (Propylene)
Oxygen Flow Rate
150 to 200 scfh (Cutting), 23 to 108 scfh (Preheat)
Minimum Cutting Speed
9 in/min
Compatible Torch Manufacturer Part Number
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1

Description

Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Handheld, Machine, Tip Series 1-GPP, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 2 1/2 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.