Zoro Homepage

Cutting Tip, 3-MTH-P, Propylene

  • Mfr # 0333-0356

  • Zoro # G7514963


product price: $37.39
/ea

Key Features

Series
1 Series
For Use With
Any Victor Machine Torch That Accepts 1 Series Cutting Tips
Flame Type
Heavy Preheat
Size
3-MTH-P
Gas Service
Oxygen and Propylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0333-0356
Zoro #
G7514963
UPC #
716352048712
Country of Origin
Mexico

Dimensions

Size
3-MTH-P
Tip Size
3
Steel Thickness
6 in
Maximum Cutting Thickness
6 in
Kerf Width
0.11 in
Minimum Cutting Thickness
4 in

Details

Item
Cutting Tip
Series
1 Series
For Use With
Any Victor Machine Torch That Accepts 1 Series Cutting Tips
Flame Type
Heavy Preheat
Gas Service
Oxygen and Propylene
Application
Fabrication, Repair and Maintenance
Oxygen Pressure
40 to 50 psig
Tip Type
GPP
Fuel Pressure
6 to 10 psig
Oxygen Flow
285 to 320 scfh
Type
2 Piece
Cuts To (In.)
4"
Tip Series
1-MTHP
Minimum Cutting Speed
5 in/min
Fuel Flow Rate
12 to 65 scfh (Propylene)
Pressure Rating (Fuel)
8 oz + psig (Propylene)
For Torch Type
Machine
Compatible Manufacturer
Victor
Compatible Fuel Type
Propylene
Pressure Rating (Oxygen)
30 to 35 psig (Preheat), 85 to 95 psig (Cutting)
Tip Design
Two Piece
Compatible Cutting Torch Series
MT 1065, MT 5
Maximum Cutting Speed
10 in/min
Compatible Torch Manufacturer Part Number
MT 1065N, MT 5
Oxygen Flow Rate
23 to 140 scfh (Preheat), 285 to 320 scfh (Cutting Oxygen)

Description

Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Machine, Tip Series 1-MTHP, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 4 in, Maximum Cutting Thickness 6 in, Compatible Cutting Torch Series MT 1065, MT 5, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance, Compatible Torch Manufacturer Part Number MT 1065N, MT 5, Flame Type Heavy Preheat, Fuel Flow Rate 12 to 65 scfh (Propylene), Kerf Width 0.11 in, Maximum Cutting Speed 10 in/min

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.