Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, 3 Series, 0 Tip Size

  • Mfr # 0333-0399

  • Zoro # G5986289


product price: $30.95
/ea
Sold in multiples of 4 for $123.80

Key Features

Series
3 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Size
0
Gas Service
LP, Natural Gas, Oxygen and Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0333-0399
Zoro #
G5986289
UPC #
716352044509
Country of Origin
Mexico

Dimensions

Size
0
Tip Size
0
Steel Thickness
1/2 in
Maximum Cutting Thickness
1/2 in
Minimum Cutting Thickness
3/8 in
Kerf Width
0.06 in

Details

Item
Cutting Tip
Series
3 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Gas Service
LP, Natural Gas, Oxygen and Propane
Application
Fabrication, Repair and Maintenance
Oxygen Pressure
30 to 35 psig
Tip Type
GPP
Fuel Pressure
3 to 5 psig
Type
Natural Gas/Propane Cutting Tip
Cuts To (In.)
.5"
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Torch Model
Victor Torch 3
Soft Solder Tube Cap.
No
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
Oxygen Flow
50 to 55 scfh
Silver Solder Tube
no
MAPP Gas Silver Braze
no
MAPP Gas Soft Solder
no
Tip Series
3-GPN
Tip Design
Two Piece
Minimum Cutting Speed
18 in/min
Fuel Flow Rate
12 to 65 scfh (Natural Gas), 12 to 65 scfh (Propane)
Pressure Rating (Oxygen)
30 to 35 psig (Preheat), 85 to 95 psig (Cutting)
Compatible Manufacturer
Victor
Pressure Rating (Fuel)
8 oz + psig (Natural Gas), 8 oz + psig (Propane)
For Torch Type
Handheld, Machine
Oxygen Flow Rate
23 to 140 scfh (Preheat), 230 to 250 scfh (Cutting Oxygen)
Compatible Cutting Attachment
CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3
Compatible Fuel Type
Natural Gas, Propane
Maximum Cutting Speed
24 in/min

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 3-GPN, Tip Size 0, Tip Design Two Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 1/2 in, Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance, Flame Type Medium Preheat, Fuel Flow Rate 12 to 65 scfh (Natural Gas), 12 to 65 scfh (Propane), Kerf Width 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.