Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, 6-GPN, Propane/Natural Gas

  • Mfr # 0333-0308

  • Zoro # G7543672


product price: $28.69
/ea

Key Features

Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Size
6-GPN
Gas Service
LP, Natural Gas, Oxygen and Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0333-0308
Zoro #
G7543672
UPC #
716352029735
Country of Origin
Mexico

Dimensions

Size
6-GPN
Tip Size
6
Steel Thickness
6 in
Minimum Cutting Thickness
6 in
Maximum Cutting Thickness
8 in
Kerf Width
0.18 in

Details

Item
Cutting Tip
Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Medium Preheat
Gas Service
LP, Natural Gas, Oxygen and Propane
Application
Fabrication, Repair and Maintenance
Oxygen Pressure
45 to 55 psig
Tip Type
GPP
Fuel Pressure
10 to 15 psig
Oxygen Flow
400 to 500 scfh
Cuts To (In.)
6"
Type
2 Piece
Tip Series
1-GPN
Compatible Torch Manufacturer Part Number
Fuel Flow Rate
25 to 35 scfh (Natural Gas), 25 to 35 scfh (Propane)
Pressure Rating (Oxygen)
45 to 65 psig (Cutting)
Pressure Rating (Fuel)
10 to 15 psig (Natural Gas), 10 to 15 psig (Propane)
Oxygen Flow Rate
23 to 153 scfh (Preheat), 400 to 500 scfh (Cutting)
Tip Design
Two Piece
For Torch Type
Handheld, Machine
Compatible Manufacturer
Victor
Maximum Cutting Speed
7 in/min
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Compatible Cutting Torch Series
HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Minimum Cutting Speed
4 in/min
Compatible Fuel Type
Natural Gas, Propane

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 1-GPN, Tip Size 6, Tip Design Two Piece, Minimum Cutting Thickness 6 in, Maximum Cutting Thickness 8 in, Compatible Cutting Torch Series HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.