Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Torch, 21 In, Cuts to 5 In

  • Mfr # 0381-1621

  • Zoro # G1775076


product price: $400.67
/ea
Free Shipping & Returns

Key Features

Gas Service
Oxygen and All Fuel Gases With Proper Cutting Tip
Cuts Up To
5 in
Welds Up To
These are cutting torches only - Can not be used to Oxy/Fuel weld
Head Angle
90 Degrees
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0381-1621
Zoro #
G1775076
UPC #
716352165563
Country of Origin
Mexico

Dimensions

Length
21 in
Length (In.)
21
Inlet Connection Size
9/16"-18
Overall Length
21 in
Maximum Cutting Thickness
5 in
Hose Fitting Size
B

Details

Item
Hand Cutting Torch
Gas Service
Oxygen and All Fuel Gases With Proper Cutting Tip
Cuts Up To
5 in
Welds Up To
These are cutting torches only - Can not be used to Oxy/Fuel weld
Head Angle
90 Degrees
Features
Built-In Patented Flashback Arrestors, Reverse Flow Check Valves for Added Safety
Head
Forged Brass
Series
Victor ST900FC Series
For Use With
9/16"-18 connection
Inlet Connection
9/16-18 RH, 9/16-18LH
Tip Series
Victor 1 Series
Body Material
Brass, Stainless Steel
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Inlet Thread Direction
Left Hand; Right Hand
Torch Style
Victor
Inlet Connection Type
UNF
Compatible Cutting Tip Series
1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN
Weight
3.19 lb
Torch Type
Handheld
Duty Rating
Heavy Duty
Cutting Torch Series
ST 900FC

Description

Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series ST 900FC, Head Angle 90 Degrees , Overall Length 21 in, Maximum Cutting Thickness 5 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 3.19 lb, Compatible Cutting Tip Series 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN, Torch Style Victor, Torch Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.