Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting , Welding Outfit

  • Mfr # 0384-2584

  • Zoro # G904319502


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Application
Industrial and General Fabrication, Repair and Maintenance, Structural Steel Fabrication
Duty Rating
Medium/Standard Duty
Head Angle
90 Degrees
Includes
Goggles, Striker
Hose Fitting Size
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0384-2584
Zoro #
G904319502
UPC #
716352611701
Country of Origin
Mexico

Dimensions

Hose Fitting Size
B
Hose Length
20 ft

Details

Item
Cutting Welding Outfit
Application
Industrial and General Fabrication, Repair and Maintenance, Structural Steel Fabrication
Duty Rating
Medium/Standard Duty
Head Angle
90 Degrees
Includes
Goggles, Striker
Cutting Attachment Manufacturer Part Number
CA411-3
Regulator Model (Fuel)
G250-60-510LP
Torch Style
Victor
Regulator CGA Number (Oxygen)
CGA 540
Compatible Fuel Type
Propylene
Kit Series
Medalist 250 Classic
Number of Cutting Tips
1
Number of Brazing and Soldering Tips
0
Product Type
Combination Torch & Tip Kit
Cutting Tip Manufacturer Part Number
1-3-GPP
Regulator Model (Oxygen)
G250-150-540
Number of Welding Nozzles
0
Regulator CGA Number (Fuel)
CGA 510
Torch Handle Model
WH411C
Number of Regulators
2
Heating Nozzle Manufacturer Part Number
6-MFN-1

Description

Cutting Welding Outfit, Compatible Fuel Type Propylene, Kit Series Medalist 250 Classic, Torch Handle Model WH411C, Cutting Tip Manufacturer Part Number 1-3-GPP, Cutting Attachment Manufacturer Part Number CA411-3, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number 6-MFN-1, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft, Product Type Combination Torch & Tip Kit, Torch Style Victor, Includes Goggles, Striker

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.